
Sea Rail Shipping Container Manual Base Lock Dovetail, 2PK
Mfr # CTL-Dovetailx2
Zoro # G616522757
product price: $129.99
/pk 2, $65.00/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
High Quality Casting Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTL-Dovetailx2
Zoro #
G616522757
UPC #
840223601253
Country of Origin
China
Details
Color
Silver
Material
High Quality Casting Steel
Description
Pack Size: 2 Pack Dovetail Shipping Container Twist Lock Specifications: Material: High Quality Casting Steel Surface Treatment: Hot Dip Galvanized Weight: 13. 86 Lbs Min Breaking Loads Tension: 500 KN Min Breaking Loads Shear: 420 KN Min Breaking Loads Compression: 2000 KN Used to secure Shipping Containers to Flat Surfaces / Ground. These fit the DoverTail Twistlock Base Sold Separately Designed for Standard ISO 1161 Shipping Containers Move the handle Right side to lock, Left side to unlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.