Zoro Homepage

Sea Rail Shipping Container Manual Base Lock Dovetail, 4PK

  • Mfr # CTL-Dovetailx4

  • Zoro # G916522778


product price: $236.99
/pk 4, $59.25/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTL-Dovetailx4
Zoro #
G916522778
UPC #
840223601260
Country of Origin
China

Details

Color
Silver
Material
Steel

Description

Pack Size: 4 Pack Dovetail Shipping Container Twist Lock Specifications: Material: High Quality Casting Steel Surface Treatment: Hot Dip Galvanized Weight: 13. 86 Lbs Min Breaking Loads Tension: 500 KN Min Breaking Loads Shear: 420 KN Min Breaking Loads Compression: 2000 KN Used to secure Shipping Containers to Flat Surfaces / Ground. These fit the DoverTail Twistlock Base Sold Separately Designed for Standard ISO 1161 Shipping Containers Move the handle Right side to lock, Left side to unlock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.