Semi Trailer Stabilizing Jack Lifting Capacity, 2PK
- Mfr # TSD-HD50Kx2
- Zoro # G122785776
product price:Â
$
1,074.99
/pk of 2, $537.50/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TSD-HD50Kx2
- Zoro #
- G122785776
- UPC #
- 840223612839
- Country of Origin
- China
Description
Static Load Capacity: 100,000 Lbs Lift Capacity: 50,000 Lbs Service Range: 39 in - 51 in Wheel Type: Solid Rubber Wheels Wheel Diameter: 8 in Base Plate: Triangular Shape, 18 in W x 16 in L Top Plate Dia: 7.5 in Stabilizer Dollies and Jack Stands are safe support systems for trailers, especially at times of unloading and loading. Both our Economy and Heavy duty stands are made of bright, safety oriented yellow color and made of robust welded steel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.