Swivel Trailer Tongue Jack with Dual Wheels, 2000 Lbs. Capacity, Heavy-Duty...
- Mfr # TJ-MS2000
- Zoro # G125022861
product price:Â
$
70.75
/ea
Key Features
Length
13 in
Features
Corrosion Resistant
Finish
Zinc Plated Finish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TJ-MS2000
- Zoro #
- G125022861
- UPC #
- 840223604865
- Country of Origin
- India
- Features
- Corrosion Resistant
- Finish
- Zinc Plated Finish
Dimensions
- Length
- 13 in
Description
This marine swing down trailer jack is engineered for reliable tongue support and controlled trailer movement during hitching, unhitching, and storage. It provides stable trailer support at 13 1/2 inches and extends up to 23 1/2 inches for easy leveling and hitch connection. Designed for marine and utility trailers, it offers durable construction, smooth operation, and corrosion-resistant components suitable for wet and coastal environments. Load Capacity: The trailer jack has a maximum load rating of 2,000 pounds, making it ideal for small to medium boat trailers. It provides stable vertical lifting support for safely raising and lowering the trailer tongue during coupling and decoupling. Jack Type: This swivel swing-down jack mounts to the trailer frame and rotates into a vertical position for use. When towing, the jack swings up horizontally and locks in place, preventing road contact and reducing wear. This design improves ground clearance and protects the jack during transport. Wheel Type: Equipped with dual solid molded wheels, this jack delivers improved load distribution and balance compared to single-wheel designs. The dual-wheel setup enhances maneuverability and helps guide the trailer tongue smoothly over concrete, asphalt, and other hard surfaces. Wheel Material: The wheels are constructed from high-strength plastic, offering excellent resistance to rust, moisture, and salt exposure. This makes the jack well-suited for marine trailer applications where corrosion protection is critical. Trailer Frame Compatibility: This trailer jack is designed to fit 12 1/2 inch by 23 inch rectangular trailer frames, ensuring a secure and stable mounting surface. Proper frame compatibility helps maintain correct alignment and smooth jack operation under load.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.