
Semi Trailer Stabilizing Jack Stand 50,000 Lbs Static 5000 Lbs Lifting Capacity
Mfr # TSD-L5K
Zoro # G916277821
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TSD-L5K
Zoro #
G916277821
UPC #
840223624528
Country of Origin
China
Details
Color
Yellow
Material
Steel
Description
Static Load Capacity: 50,000 LbsLift Capacity: 5,000 LbsService Range: 44in - 51inWheel Diameter: No WheelBase Plate Size: 13.5in DiameterStabilizer Dollies and Jack Stands are safe support systems for trailers, especially at times of unloading and loading. Both our Economy and Heavy duty semi-trailer stabilizing jack stands are made of bright, safety-oriented yellow color and made of robust welded steel.
- Lift Capacity: 5,000 Lbs Static Load Capacity: 50,000-Lbs
- Service Range: 44" - 51" Top Plate Shape: Flat Square Plate 5"x5" Base Shape: Round
- Base Plate Diameter: 13-1/2" Weight: 35 to 39 lbs Approx Meets OSHA Requirements
- Finish: Yellow Powder High Visibility Coating Material: Steel Screw Lock Mechanism: Yes
- Outer Cylinder Diameter: 73mm Inner Lifting Screw Diameter: 1-3/8"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.