
Semi Trailer Stabilizing Jack Stand 50,000 Lbs Static Capacity, 4PK
Mfr # TSD-L5Kx4
Zoro # G816277822
product price: $642.99
/pk 4, $160.75/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TSD-L5Kx4
Zoro #
G816277822
UPC #
-
Country of Origin
China
Description
Pack Size: 4 PackStatic Load Capacity: 50,000 LbsLift Capacity: 5,000 LbsService Range: 44in - 51inWheel Diameter: No WheelBase Plate Size: 13.5in DiameterStabilizer Dollies and Jack Stands are safe support systems for trailers, especially at times of unloading and loading. Both our Economy and Heavy duty semi trailer stabilizing jack stands are made of bright, safety oriented yellow color and made of robust welded steel.
- Static Load Capacity: 50,000 Lbs (4 Pack)
- Lift Capacity: 5,000-Lbs
- Service Range: 44" - 51"
- Wheel Diameter: No Wheel
- Base Plate Size: 13.5" Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.