Semi Truck ABS Plastic Wheel Center Caps & Lug Nut Covers Kit

  • Mfr # LNC-SET

  • Zoro # G916285048


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Material
Steel Chrome
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNC-SET
Zoro #
G916285048
UPC #
840223622197
Country of Origin
China

Details

Material
Steel Chrome
Color
Silver

Description

2 Steel Chrome Front Hub Caps w/ 4 notches 56mm x 219mmChrome Metal 4 Uneven Notch Front Hubcaps with a 7/16in LipFront Hub Caps Fit 4 uneven notch hubsMade of steel Chrome.4 Steel Chrome Rear Hub Caps w/ 4 notches 72mm x 203mmChrome Metal 8in Inner Diameter Rear Hubcaps with a 1in LipMade of Steel Chrome.60 Lug Nut Covers 63mm x 33mm Chrome ABS Nut CoversFlanged Design: The included flange not only adds a more appealing visual touch but also guarantees a firm grip and extra security.Perfect Compatibility: These covers are a perfect match for your Kenworth, Freightliner, and Peterbilt trucks because they are tailored to accommodate 33mm standard nuts. Keep in mind that the recommended lug nut size for these models is 33mm.Stunning Height: These nut covers stand tall at 2 inches in height, adding a touch of beauty to your wheels while ensuring that they are always accessible.Note: Before placing an order, kindly ensure you check your lug nut size for compatibility.


  • Steel Chrome Lug Nut and Hub Cap Set Includes:
  • (2) Steel Chrome Front Hub Caps w/ 4 notches 56mm x 219mm
  • (4) Steel Chrome Rear Hub Caps w/ 4 notches 72mm x 203mm
  • (60) Lug Nut Covers 63mm x 33mm Chrome ABS Nut Covers
  • Fits most 10-Hole, 22.5" & 24.5" Hub and Stud Pilot Wheels Style: Push on Style Quick & Easy Installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.