
Shipping Container 4 Tier Pipe Racks, 18in L x 64in H, 3PK
Mfr # CNT-PIPERACKx3
Zoro # G116285107
product price: $306.99
/pk 3, $102.33/ea
Free Shipping & Returns
Key Features
Color
Black Powder Coated Steel
Cargo Tie Down Length
64 in
Cargo Tie Down Material
Powder Coated Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CNT-PIPERACKx3
Zoro #
G116285107
UPC #
840223626287
Country of Origin
China
Dimensions
Cargo Tie Down Length
64 in
Details
Color
Black Powder Coated Steel
Cargo Tie Down Material
Powder Coated Steel
Description
Pack Size: 3 Pack4 TiersBlack Powder Coated SteelDimensions: 18in L x 64in HShipping Container 4 Tier Pipe RackNo Tools Needed, Easily Install and Reusable.The shelf load capacity with 2 Pipe Racks assembled is 2000 lbs.Helps Keep materials organized in your Cargo Shipping Container.Easily find your tubing, pipes, PVC, Conduit, and other material and keep it off the ground.
- Pack Size: 3 Pack, Shipping Container 4 Tier Pipe Racks
- 4 Tiers
- Dimensions: 18" (L) x 64" (H)
- Black Powder Coated Steel
- No Tools Needed, Easily Install and Reusable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.