
Shipping Container Air Vent, Cross Flow Ventilation - Light Grey, 8PK
Mfr # CTL-VENTx8
Zoro # G016522753
product price: $27.99
/pk 8, $3.50/eaKey Features
Color
Silver
Material
ABS Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTL-VENTx8
Zoro #
G016522753
UPC #
840223606654
Country of Origin
China
Details
Color
Silver
Material
ABS Plastic
Description
Pack Size: 8 Pack Shipping Container Air Vent Helps with Cross Flow of Ventilation Width: 2. 6 in Length: 8 in Material: ABS plastic Gravity keeps the water from entering the container. the holes for the vent are cut under the top half of the vent. water would have to enter the holes at the bottom of the vent and then move vertically three inches and then horizontally to get inside the container. We recommend at least two vents to have a cross flow of ventilation. Four would give an even better cross flow of air. But you could have Vents at every divet on the container for maximum air circulation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.