Shipping Container Canopy Shelter Kit - 20ft x20ft Storage Cover & Door & End Wall

  • Mfr # 2020CSB-WALL-DOOR-KIT

  • Zoro # G416262358


product price:  $4,584.62
/ea
Additional $345.00 delivery surcharge applies per item.
See details

Key Features

Length
20 ft
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2020CSB-WALL-DOOR-KIT
Zoro #
G416262358
UPC #
840223685956
Country of Origin
China

Dimensions

Length
20 ft

Details

Color
White

Description

We introduce a Shipping Container Roof Kit that includes a 20ftL x 20ftW Shelter with Front & Back End Walls. This kit saves time, bringing all container shelter necessities to one place, creating an enclosed space to protect your goods. It offers significant structural integrity and withstands external forces like wind and snow. Learn more below:Measurements:20 feet wide, 20 feet long, 6-1/2ft height, arc-shaped shelter.End wall: 20 feet wide, 15 feet 1 inch overall height including 8-1/2 feet container height.Front wall with door: 20 feet wide, 15 feet 1 inch height, with a 10x10 feet door.Robust Construction:White covers made from 21.5 Oz 610 gsm PVC for resistance to elements.Waterproof, corrosion, and weather-resistant fabric.Heavy-duty galvanized steel pipe ensures long life and strength.Covers offer UV protection for up to 10 years, withstanding wind up to 70 mph and snow up to 47-lbs/sq. ft.Wide Application:Suitable for construction sites, agricultural warehouses, trucking companies, vehicle garages, and freight warehouses.Additional Information:No interior pole, providing 100% interior space.Includes corner clamps 4 and base rail clamps 10.Not suitable for refrigerator containers due to clamp attachment issues.Installation Process:Different installation process for shelter, front, and end walls. Refer to the manual for steps.Note: Adheres to International Fire Retardant Standard: NFPA 701:2015 American Standard.


  • Shelter Size: 20' (L) x 20' (W) x 6-1/2' (H) Front Wall Size: 20' (W) x 15'1" (H) Door Size: 10' (L) x 10' (W)
  • End Wall Size: 20' (W) x 15'1" (H) Cover Material: 21 Oz 610 gsm PVC
  • Cover Color: White Frame: Heavy Duty Galvanized Steel Pipe
  • Wind Rating (Miles/Hour): 70-miles/hour Snow Rating: 47-Lbs/Sq Feet
  • UV Protection (Years): 10 years Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.