Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shipping Container Canopy Shelter Kit -40ft x40ft Storage Container Roof w/End Wall

  • Mfr # 4040CSB-WALL-KIT

  • Zoro # G816262408


product price: $8,973.56
/ea
Additional $1,165.00 delivery surcharge applies per item.
See details

Key Features

Length
40 ft
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040CSB-WALL-KIT
Zoro #
G816262408
UPC #
840223691025
Country of Origin
China

Dimensions

Length
40 ft

Details

Color
White

Description

Introduces a Shipping Container Roof Kit that includes a 40ftL x 40ftW Shelter with Front & Back End Walls. This complete kit will save you time, bringing all container shelter necessities to one place, and enabling you to create an enclosed space to protect your goods. The complete offers significant structural integrity and withstands external forces such as wind, snow, and various other stresses. Learn more about our kit below:-Measurements: We are offering 40 feet wide, 40 feet long, and 12 feet 10 inches height of container shelters. Its an arc-shaped shelter.The end wall has a width of 40 feet and an overall height of 21-1/4 feet, including 8-1/2 feet height of the container.Robust Construction: We have curated all the white covers from 21.5 Oz 610 gsm PVC Polyvinyl chloride for great resistance to the outside elements.Its a waterproof fabric and it has resistance to corrosion and weathering, like sunlight, rain, and snow.A robust construction includes the structural integrity formed with the support of heavy-duty galvanized steel pipe. It ensures a long life and strength while preventing it from snow, rain, and wind.The covers, including shelter and back wall offer UV protection for up to 10 years. It can withstand a wind rating of 70-miles/hour and a snow rating of 47-lbs/sq.feet.Wide Application: You can utilize this shipping container roof kit for a vast application. You can install these on construction sites, agricultural warehouses, trucking companies, garages for vehicles, or freight warehouses. Its all up to your necessities.Additional Information:The shelter doesnt include a pole inside, giving you 100% of the interior space. For use to set up in between 2 40ft Shipping Containers Conex Boxes.The kit includes corner clamps 4 and base rail clamps 18 for the installation of the shelter.Installation of these shelters is not possible on refrigerator containers due to the inability of the clamps to securely attach to the sides as they would on a standard shipping container.Installation Process: The kit including shelter and end walls necessary hardware has a different installation process. Please check the manual for the appropriate steps.Note: The tents adhere to the following Internation Fire Retardant Standard: NFPA 701:2015 American Standard


  • Shelter Size: 40' (L) x 40' (W) x 12'10" (H) End Wall Size: 40' (W) x 21-1/4' (H)
  • Cover Material: 21 Oz 610 gsm PVC Cover Color: White
  • Frame: Heavy Duty Galvanized Steel Pipe Wind Rating (Miles/Hour): 70-miles/hour
  • Snow Rating: 47-Lbs/Sq Feet UV Protection (Years): 10-years
  • Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.