Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shipping Container Caster Wheels Single Wheel, 11000 lbs WLL, 4PK

  • Mfr # CTL-CasterWheel-5Tx4

  • Zoro # G516284304


product price: $2,586.32
/pk 4, $646.58/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel Frame
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTL-CasterWheel-5Tx4
Zoro #
G516284304
UPC #
840223617285
Country of Origin
China

Details

Material
Steel Frame
Color
Yellow

Description

Pack Size: 4 PackVersatile Mobility: These single-wheel casters with brakes provide exceptional maneuverability for shipping containers. Easily move containers with minimal effort, even enabling manual movement for heavier loads.Heavy-Duty Performance: Engineered with a sturdy steel frame and polyurethane wheels, our caster wheels are built to withstand heavy loads. With a remarkable 11,000 lbs Working Load Limit per unit, these casters ensure reliable and secure transportation of your containers.Effortless Installation: The single-wheel swivel plate caster wheel with a twist lock mechanism allows for quick and secure attachment to the corner casting area of a shipping container. Effortlessly add or remove wheels as needed, providing flexibility in adapting to different container sizes and weights.Cost-Effective Solution: Our Shipping Container Caster Wheels offer a cost-effective alternative for moving containers. Containers can be easily handled manually, reducing the need for additional mechanical assistance. This adaptability ensures an economical approach to container mobility.Space Optimization: Streamline your storage space with ease. These caster wheels facilitate the organization of groups of containers, optimizing your storage layout and making the most of available space.Secure and Stable: The single-wheel configuration enhances stability during movement, ensuring a secure and controlled transport of your shipping containers. The inclusion of brakes provides an additional layer of safety and control.360-Degree Swivel Caster Wheels: Enhance your shipping container's mobility with our high-quality caster wheels featuring a swivel plate and twist lock, allowing for effortless 360-degree rotation and secure positioning.Upgrade your container handling capabilities with our Shipping Container Caster Wheels Single Wheel. Whether you're managing a shipping yard or need a reliable solution for container organization, these caster wheels deliver efficiency, durability, and cost-effectiveness. Move with confidence and ease, knowing you have the support of a high-quality product designed for the demands of the shipping industry.


  • Color: Yellow Frame Material: Steel
  • Height: 17-3/10 Inches Wheel Material: Polyurethane
  • Wheel Diameter: 7-17/20 Inches Wheel Width: 4-Inches
  • Working Load Limit: 11,000 lbs per Unit Working Load Limit Units Assembly: 48,500-lbs
  • Single Wheel Swivel Plate with Twist Lock Wheel Configuration: Single Wheel with Brakes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.