Zoro Homepage

Shipping Container Jack Lug, Jack Leveling Attachment

  • Mfr # CNT-LVL

  • Zoro # G316285136


product price: $61.99
/ea

Key Features

Material
1 in Steel Carbon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNT-LVL
Zoro #
G316285136
UPC #
840223617766
Country of Origin
India

Details

Material
1 in Steel Carbon

Description

Shipping Container Jack Lug, Jack Leveling Attachment. Min. Proof Load: 51,500 PSI Tensile Strength: 74,000 lbs. Materials: 1in Steel CarbonGround Clearance: 10in Bottle Jack Sold Separately and can be bought at any Home Improvement Store. Mytee Products Shipping Container Jack Lug Leveling Attachment is needed when your storage container is not level with the ground. Just insert the jack lug head into the bottom of the corner casting of the container and then turn it upside down. Use a hydraulic bottle jack sold separately to raise the container off the ground. you raise your container to the leveled height and place shims or wood under your container to make it completely level.CAUTION: Do not exceed the maximum weight capacity while using the product. Never place any part of your body under the container. Always use appropriate safety stands or blocks. Please be careful and prioritize safety at all times while using this leveling attachment. Failure to do so can result in serious injury or death.
  • Shipping Container Jack Lug, Jack Leveling Attachment
  • Min. Proof Load: 51,500-PSI
  • Tensile Strength: 74,000-lbs
  • Materials: 1" Steel Carbon, Ground Clearance: 10"
  • Bottle Jack Sold Seperatly and can be bought at any Home Improvement Store

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.