
Shipping Container Manual Twist Lock Weld Type For Chassis, 4PK
Mfr # CTL-Wx4
Zoro # G316285075
product price: $210.11
/pk 4, $52.53/ea
Free Shipping & Returns
Key Features
Color
Red
Material
Forged Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTL-Wx4
Zoro #
G316285075
UPC #
840223618688
Country of Origin
China
Details
Color
Red
Material
Forged Steel
Description
Pack Size: 4 PackThe Twistlock is welded on to chassis or flatbed to haul Sea Freight containers by truck.Connects to container from bottom of container not side.The handle is pulled, the lock twisted to either deploy into locking position or retract into unlocked position.Material used is Forged Steel.Bracket is Steel Grade 235, Cast Steel.Designed for Standard ISO 1161 Shipping Containers
- 4 Pcs Brand New Manual Twist Lock Weld Type Forged Steel Material
- MBL Tension: 360KN
- Bracket is Steel Grade 235, Cast Steel.
- The Twistlock is welded on to chassis (or flatbed) to haul Sea Freight containers by truck.Connects to container from bottom of container not side.
- The handle is pulled, the lock twisted to either deploy into locking position or retract into unlocked position.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.