Shipping Container Pipe Rack - 29-1/8 in(L) x 53-1/8 in(H), 550 lbs WLL, 4PK

  • Mfr # CNT-PIPEBx4

  • Zoro # G122786117


product price:  $348.99
/pk 4, $87.25/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNT-PIPEBx4
Zoro #
G122786117
UPC #
840223640597
Country of Origin
China

Description

Here fts a two-in-one solution Workbench w/ Pipe Rack Bracket for Shipping Containers. It will enable you to secure your pipes and adjust sawn timber for additional loads. This black powder-coated tool offers seamless installation with a welded hook easily attached to the inside D-rings. It will enable you to maximize the space as much as possible. Learn more about it below:- Measurements: Workbench with piper rack bracket is a perfect solution for shipping containers that will enable you to secure your long/lengthy loads and place different storage boxes. This bracket fts full length and height are 29-1/8 in and 53-1/8 in, respectively. Meanwhile, the stabilizer bar has a width of 11-13/16 in. Easy-To-Install: The installation process is simple; you don ftt need additional help or tools. Simply hang the hook to the internal D-ring of the shipping container. Stop worrying about welding or bolting, as you don ftt need that. Now, enjoy convenience with our workbench with a pipe rack bracket. No damage to the shipping container or storage unit when installed. Prevent Corrosion: No welding will secure your shipping containers from rusting or corrosion. To provide better stability to your loads, we have added a stabilizer bar horizontally at the base of the installed bracket. Black-Powder Coated: This shelf fts material is high-quality steel known for its strength and durability. We have coated the steel with black powder to ensure a long service life. It will offer excellent resistance against rust, moisture, etc. How to Install: Experience a hassle-free installation process that requires no tools. This design features convenient hooks for effortless attachment and easy removal. Begin by attaching the bracket to the D-ring situated within the container. Subsequently, position the stabilizer bar horizontally at the base of the installed bracket.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.