
Shipping Containers Side Twist Lock for Connect Containers Placed into Position, 2PK
Mfr # CSTLx2
Zoro # G216522751
product price: $127.19
/pk 2, $63.60/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSTLx2
Zoro #
G216522751
UPC #
840223614000
Country of Origin
India
Details
Color
Silver
Material
Plastic
Description
Pack Size: 2 Pack Container Side Twist Lock Material: Hot Dipped Galvanised Steel Finish: Hot Dip Galvanized and Painting Safety Working Load in Tension: 22,480 lbs Safety Working Load in Shear: 11,240 lbs Safety Working Load in Compression: 22,480 lbs Min. Breaking load in Tension: 44,960 lbs Min. Breaking load in Shear: 22,480 lbs Min. Breaking load in Compression: 44,960 lbs Bolted or Welded For connecting containers that have been placed into position. Installs into the side hole of a shipping container corner casting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.