Shipping Containers Side Twist Lock-Hot Dipped Galvanized Steel-Connecting Containers into Position
- Mfr # CSTL
- Zoro # G525021709
product price:Â
$
48.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSTL
- Zoro #
- G525021709
- UPC #
- 840223630222
- Country of Origin
- China
Description
Container Side Twist Lock Material: Hot Dipped Galvanised Steel Finish: Hot Dip Galvanized and Painting Safety Working Load in Tension: 22,480 lbs Safety Working Load in Shear: 11,240 lbs Safety Working Load in Compression: 22,480 lbs Min. Breaking load in Tension: 44,960 lbs Min. Breaking load in Shear: 22,480 lbs Min. Breaking load in Compression: 44,960 lbs Bolted or Welded For the middle big hole, the diameter is 35mm. It is suggested to use an M30 screw with a washer. For the four small holes, the diameter is 8mm, suggesting the use of an M8 screw. For connecting containers that have been placed into position. Installs into the side hole of a shipping container corner casting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.