Shop MYTEE PRODUCTS
See all product information
Create Account
SkyJack 158436 Scissor Lift Tires 12 x 4 - Brake, 4PK
- Mfr # SL-SKY-12-4-BRAKEx4
- Zoro # G416276768
product price:Â
$
588.99
/pk of 4, $147.25/ea
Free Shipping & Returns
Key Features
Wheel Width
12 in
Wheel Color
Gray
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL-SKY-12-4-BRAKEx4
- Zoro #
- G416276768
- UPC #
- 840223602588
- Country of Origin
- Sri Lanka
Dimensions
- Wheel Width
- 12 in
- Length
- 4 in
Details
- Wheel Color
- Gray
Description
Pack Size: 4 Pack SkyJack Tires SkyJack Manufacturer Number: 158436 Tire Size: 12 x 4 Rim Size: 3.25 x 8.5 Mold On Type of Hub: Hub Type 01 Braking System: Brake Wheel Assembly: 5 BoltNon-MarkingColor of the Non-Marking Rubber: Grey Color of the Rim/Center: White Durometer Hardness of the Rubber IRHD: 80+/-3Fits Model Numbers: SJIII3219, SJIII3015, SJIII3215, SJIII3019The brake wheel does not come with brakesPlease verify that you are ordering the correct part number for your machine before ordering.It can also replace Skyjack OEM 158438. The only difference is that the 158438 tire has an off-white color of non-marking rubber. It is a mold on the non-marking tire.
- Pack Size: 4-Pack
- SkyJack Tires SkyJack Manufacturer Number: 158436 Tire Size: 12 x 4
- Rim Size: 3.25 x 8.5 Mold On Type of Hub: Hub Type 01
- Braking System: Brake Wheel Assembly: 5 Bolt Non-Marking
- Color of the Non-Marking Rubber: Grey Color of the Rim/Center: White Durometer Hardness of the Rubber (IRHD): 80+/-3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.