Shop MYTEE PRODUCTS
See all product information
Create Account
SkyJack 158436 Scissor Lift Tires 12 x 4 - Brake
- Mfr # SL-SKY-12-4-BRAKE
- Zoro # G616494054
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Material
Non-Marking Rubber
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SL-SKY-12-4-BRAKE
- Zoro #
- G616494054
- UPC #
- 840223602564
- Country of Origin
- China
- Material
- Non-Marking Rubber
- Color
- Gray
Description
SkyJack Tires SkyJack Manufacturer Number: 158436 Tire Size: 12 x 4 Rim Size: 3. 25 x 8. 5 Mold On Type of Hub: Hub Type 01 Braking System: Brake Wheel Assembly: 5 Bolt Non-Marking Color of the Non-Marking Rubber: Grey Color of the Rim/Center: White Durometer Hardness of the Rubber IRHD: 80+/-3 Fits Model Numbers: SJIII3219, SJIII3015, SJIII3215, SJIII3019 The brake wheel does not come with brakes Please verify that you are ordering the correct part number for your machine before ordering. It can also replace Skyjack OEM 158438. The only difference is that the 158438 tire has an off-white color of non-marking rubber. It is a mold on the non-marking tire.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.