
Sliding Winch Track - Steel 6FT Flatbed Trailer C Track, 4PK
Mfr # WinchTK-Cx4
Zoro # G316284320
product price: $324.99
/pk 4, $81.25/eaKey Features
Length
6 ft
Color
Black
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WinchTK-Cx4
Zoro #
G316284320
UPC #
840223604544
Country of Origin
China
Dimensions
Length
6 ft
Details
Color
Black
Material
Steel
Description
Pack Size: 4 PackSliding Winch TrackMaterial: SteelTrack Type: Made for C Track Winches Standard Sliding WinchesLength: 6 FtStyle: Weld-OnMade in USA
- Pack Size: 4-Pack
- Sliding Winch Track
- Style: Weld-On
- Material: Steel
- Track Type: Made for C Track Winches (Standard Sliding Winches)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.