Snatch Block & Chain Bridle and Tire Skates Kit

  • Mfr # SBSHCA-CB-TIRESKT-KIT

  • Zoro # G616285164


product price: $197.89
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBSHCA-CB-TIRESKT-KIT
Zoro #
G616285164
UPC #
840223608535
Country of Origin
China

Description

Kit Includes:1 Pc -2 Ton 3in Snatch Block with Shackle and Chain AnchorSheave Size:3inWire Rope:3/8inWorking Load Limit:2 TonsEnd Fitting:2 ft G70 5/16 Chain Anchor1 Pc -5/16in G70 V-Chain Bridle w/ 15in Large J Hooks, T- Hook & J-Hook w/ Grab Hooks 3ft LegsWorking Load Limit:4,700 LbsCapacity:18,800 LbsEnd Fitting:15in J Hook & T- Hooks & J-Hookson the EndsTop Fitting:OLink with 2 Grab Hooksfor easy leg adjustment.Legs: 3Feet5/16in G70 Chain Assembly withT- Hooks & J-Hooksand 15in J Hooks. Each leg containers 36in of 5/16in G70 Chain.4 Pcs -Tire Skates for Tow Truck Wrecker Rollback Carrier Safety OrangeHeavy Duty Plastic SkatesSize: 3-1/2in Wide x 15-3/4in Long x 3-1/2in TallColor: Safety OrangeMove disabled vehicles easily. These skates are bright orange for added visibility and include cable loop for easy carrying and storage. Each skate measures 15-3/4inL x 3-1/2inW x 3-1/2inH.Made of recycled plastic.Sold individually.


  • Kit Includes: 1 Pcs - 2 Ton 3" Snatch Block with Shackle and Chain Anchor
  • 1 Pcs - 5/16" G70 V-Chain Bridle w/ 15" Large J Hooks, T- Hook & J-Hook w/ Grab Hooks 3' Legs
  • 4 Pcs - Tire Skates for Tow Truck Wrecker Rollback Carrier Safety Orange
  • Sheave Size: 3", Working Load Limit: 4,700 Lbs, Heavy Duty Plastic Skates
  • Wire Rope: 3/8", Working Load Limit: 2 Tons, Capacity: 18,800, Lbs End Fitting: 15" J Hook & T- Hooks & J-Hooks on the Ends. Size: 3-1/2" Wide x 15-3/4" Long x 3-1/2" Tall Color: Safety Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.