Snatch Block w/Hook WLL 3 Ton 3 in Sheave 3/8 inWire Rope Wrecker Roll Recovery, 4PK

  • Mfr # SB3-3x4

  • Zoro # G822786028


product price:  $211.99
/pk 4, $53.00/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SB3-3x4
Zoro #
G822786028
UPC #
840223642621
Country of Origin
China

Description

Want to enhance your lifting, towing, and rigging operation? Here’s our 3 in Snatch Block w/ Swivel Hook & Latch - 3 Ton WLL. It’s a versatile and efficient tool that will enable you to pull, drag, and change the direction of your vehicle or load. It’s constructed from steel and coated with blue powder to protect against corrosion and rust. The 3-ton snatch block pulley includes a swivel grab hook with a safety latch. It will enable 360-degree movement of the hook, preventing it from tangling and twisting. The snatch block with swivel hook is compatible with 3/8 in (9mm to 10 mm) wire rope size, facilitating easier rope and wire movement. Explore the detailed specifications below. Measurements: The snatch block pulley has an overall length of 9-1/2 in and a width of 2-1/2 in. There fts a corrugated space for ropes, enabling compatibility with 3/8 in (9 mm to 10 mm) wire rope sizes. It has a sheave diameter of 3 in, providing compatibility with 3/4 in and 7/8 in wire rope sizes. The sheave count (number of pulleys) is single with a sufficient corrugated space that reduces the risk of movement. Steel Construction: We have curated this heavy-duty snatch block from steel material to ensure strength, durability, and wear and tear in different environments. It will withstand the lifting/pulling rigors without deforming or breaking. This snatch block has a working load limit of 3 Tons with a safety factor of 4:1, making it ideal for industrial operations like construction, logging, lifting, towing, etc. Moreover, it’s a single-wheel pulley with a bronze bushing around the sheave for smoother operation and less wear on the rope. Corrosion Resistance: The snatch blocks are designed for indoor and outdoor environments and different industries. We have coated it with blue powder to resist various environmental elements, corrosion, rust, changing weather conditions, and more. It will increase life expectancy, enabling operators to use it for various coming years. Swivel Hook with Safety Latch: The snatch block is curated with these key components - sheave (pulley wheel), side plates, and hook with a safety latch. The hook is attached to the block with a safety latch to prevent the rope or load from slipping off. It’s a swivel hook design that allows 360-degree movement during operation. This will prevent twisting and tangling of rope and wire. Thus, ensuring free rotation and uninterrupted functionality.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.