
Snatch Block w/Hook WLL 4Ton 4 1/4in Sheave 1/2inWire Rope Wrecker Recovery, 2PK
Mfr # SB45-4x2
Zoro # G916493696
product price:Â $155.99
/pk 2, $78.00/ea
Free Shipping & Returns
Key Features
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SB45-4x2
Zoro #
G916493696
UPC #
840223601710
Country of Origin
India
Details
Material
Steel
Description
Pack Size: 2 Pack Working Load Limit: 4 Tons Sheave Diameter: 4-1/4 in Clip Dimension: 2-1/2 in x 1 in Wire Rope Size: 1/2 in Total Length Snatch block with the Hook: 14-1/8 in The snatch block is a pulley system with covered and protected yet removable sides. It is possible to unscrew or remove one side, slip in the winch cable or rope and then re protect the same side to prevent the cable from leaving the groove. It has either a hook or a shackle at its tip. Snatch blocks or pulleys are used to change the direction of the pull to a different angle relative to a fixed point. They are also used to create more complex pulley structures and gain mechanical advantage. A pull of 10 lbs can be changed to a pull of 80 or even 800 lbs depending upon the mechanical advantage offered by the pulley structure.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.