Shop MYTEE PRODUCTS
See all product information
Create Account
Spin-On Fuel Filter w/ Gasket for Kohler Engine KDW-702/KDW702 Model Repl. ED0021752880-S, 2PK
- Mfr # APU-0021752880Sx2
- Zoro # G225020927
product price:Â
$
23.35
/pk of 2, $11.68/ea
Key Features
Width
3 in
Length
3-3/8 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APU-0021752880Sx2
- Zoro #
- G225020927
- UPC #
- 199145025938
- Country of Origin
- China
- Color
- White
Dimensions
- Width
- 3 in
- Length
- 3-3/8 in
Description
We introduce a critical aftermarket engine component dubbed "Fuel Filter". This spin-on filter is designed to filter dirt, rust, and water from fuel before it reaches the engine. The fuel filter is designed to fit specified Kohler engine models (check the complete list below), providing seamless performance in marine, agricultural, or construction vehicles. It's specifically crafted for engine oil, hydraulic, and fuel filtration systems. Lastly, this Kohler engine part is pleated and inserted in a spin-on style housing. Hassle-Free Installation: It has a installation process where you have to simply twist the filter in between the fuel tank and engine (older vehicles) and inside the fuel tank (modern vehicles). The spin-on systems (5/8in thread hole size) allow DIY (do-it-yourself) installation. No need to seek professional help. Compatibility List: You need the exact OEM filter to eradicate the risks of bad performance, poor filtration, or engine damage. Utilize this 3 3/8in (length) x 3in (width) engine fuel filter in vehicles (including agricultural, construction, and commercial) with the exact engine as mentioned below. Replaces Kohler: ED0021752880-S, ED0021752880S, ED0021750450-S, ED2175-288-S Replaces OE Aftermarket.: SN 555 Compatible with Make, Model Year, & Engine: Fits Kohler Engine: KDW-702, KDW702 When to Replace Kohler Fuel Filter The engine is taking longer to start. The fuel filter warning light is flickering. Whenever there is power loss during acceleration. Loud engine noise (like a tick/tap sound). Visible drop in fuel efficiency or increased fuel consumption. Excessive exhaust smoke. Why Replace the Kohler Engine Part Remove dirt/rust/water from fuel and protect the engine from damage. To protect the fuel injectors/carburetors. Restrict engine overheating and avoid engine seizure. Reduce high cost and receive high return on maintenance investment. Extend the engine life. Maintenance Tips Change the filter after every 250-500 engine hours or whenever you change engine oil (whichever comes first). Avoid overfilling; fill it halfway only. Always use clear fuel and store it properly. Don't overtighten to avoid leaks or filter damage. Avoid reusing fuel filters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.