Square Gooseneck Trailer Coupler w/ Load Bearing Pin Set 25,000 Lbs WLL

  • Mfr # GCS-2516

  • Zoro # G216521495


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GCS-2516
Zoro #
G216521495
UPC #
840223696419
Country of Origin
India

Details

Material
Alloy Steel
Color
Gray

Description

Looking for a strong, stable connection for your gooseneck trailer? This Square Gooseneck Trailer Coupler from us is built for heavy-duty towing. It can fit a 2-5/16 in hitch ball with a load capacity of 25,000 lbs. Our gooseneck coupler is designed for commercial users and can be used with trailers like livestock trailers, flatbeds, or RVs. It provides stability and control for towing. Here are the key details of this gooseneck coupler: Retracted and Extended Height: The coupler also has a retracted height of 32 in and can be extended up to 40 in, which helps to accommodate different truck bed heights to keep the trailer level, and ensure maximum control and handling. Tube Dimensions: With a 4-1/2 in outer tube size and a 1/4 in thick inner tube wall, the coupler provides a secure, interlocking fit that stays in place during transport. Ball Compatibility: This coupler is compatible with a 2-5/16 in hitch ball, which is a standard size for heavy-duty towing applications. The design of the coupler, connecting to the truck bed, helps it to center the trailers weight over the rear axle. It enhances balance and control, even at higher speeds or with heavier loads. Capacity: This gooseneck coupler is ideal for hauling substantial loads with a load capacity of 25,000 lbs, making it a reliable choice for transporting heavy machinery, large trailers, or other demanding equipment with ease and confidence. Material: Our gooseneck trailer coupler is constructed from high-strength alloy steel. It can withstand tough conditions, and resist wear, corrosion, and harsh weather. Vertical Adjustment: The coupler has an 8 in range of vertical adjustment. This vertical adjustment allows you to raise or lower the trailer connection. It ensures proper alignment between the trailer and towing vehicle, which helps reduce sway and improve stability on the road. Includes: This gooseneck coupler comes with a heavy-duty load-bearing pin to lock it securely, and prevent unintended movement or detachment during use. Installation: Slide the coupler into the trailer neck, adjust it to the desired height, and secure it with the load-bearing pin. Attach it to the 2-5/16 in hitch ball in the truck bed and lock it in place for a strong, stable towing setup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.