
Stainless Steel, Silver, 4 PK
Mfr # MUDFLAP-WT424-SSx4
Zoro # G516250415
product price: $81.29
/pk 4, $20.32/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MUDFLAP-WT424-SSx4
Zoro #
G516250415
UPC #
840223636583
Country of Origin
China
Details
Material
Stainless Steel
Color
Silver
Description
Pack Size: 4 Pack Upgrade your vehicle's protection and appearance with our 4in x 24in Mud Flap Weights, meticulously crafted from high-quality stainless steel. Designed with three welded studs for secure attachment, these mud flap weights offer a durable solution to prevent flapping, reducing the spread of road grime and dirt onto your valuable equipment.Enhanced Reliability: These durable mud flap weights are crafted to prevent your mud flap from flapping in the wind, reducing the spread of road grime and dirt onto your valuable equipment.Improved Aesthetic: Mud flaps endure significant wear from road debris, accumulating dirt and grime over time. These mud flap weights not only enhance the appearance of your mud flaps but also shield your equipment from road spray.Color & Finish: The silver color and mirror finish complement any vehicle's appearance and add a touch of sophistication.Simple Installation: Installing these mud flap weights is straightforward and swift, utilizing the included stainless steel carriage bolts. Simply drill into the rubber material of your mud flap and affix using the provided Welded Studs, washers, and nuts.These mud flap weights are designed for use on various vehicles, including trucks, trailers, RVs, and commercial vehicles. Upgrade your vehicle's protection and aesthetics with our reliable and durable mud flap weights today!
- Size: 4" x 24"
- Color: Silver Finish Type: Mirror Finish
- Material: Stainless Steel Hardware Includes: 3 Plastic Caps, 3 Washers, and 3-Nuts
- Welded Studs: 3 Auto Part Position: Bottom of the Mud Flap
- Installation Type: Screw-In Easy to Install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.