Stainless Steel Spring-Loaded 2-1/2in Bolt Pattern Mud Flap Light Bar w/ LED Lights

  • Mfr # MUDFLAP-LIGHTBAR-SS-LED

  • Zoro # G316277827


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Material
430 Stainless Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUDFLAP-LIGHTBAR-SS-LED
Zoro #
G316277827
UPC #
840223636620
Country of Origin
China

Details

Material
430 Stainless Steel
Color
Silver

Description

Introducing our Stainless Steel Spring Loaded Light Bar, meticulously designed to enhance your vehicle's visibility and safety. Crafted from durable stainless steel with a sleek chrome finish, this light bar not only elevates the aesthetics of your vehicle but also provides exceptional functionality.Versatile Design: This light bar measures 6in in width, 30in in length, and 2-1/4in in depth, striking a perfect balance between visibility and convenience. Equipped with six 4in LED lights, featuring 19 red LEDs, it ensures unmatched brightness for safety on the road. Strategically placed within round cutouts, the lights offer a seamlessly integrated appearance.Multi-functional Lighting: Installation is quick and secure with a 2-1/2in-inch bolt pattern and pre-drilled holes. These LED lights offer versatility, serving as dependable signals for various functions, and ensuring reliable performance whether on the highway or in urban settings.Spring Mechanism: The spring-loaded design absorbs shock and vibration from the road, ensuring stable and reliable performance of the light bars.Durability and Convenience: Crafted from durable stainless steel, our light bar is built for longevity, enduring daily use and tough weather conditions. Complete with rubber grommets and screws, it seals tightly to prevent moisture damage. Enhanced Connectivity: Equipped with six wires and a standard PL-3 connector, connecting the light bar to your vehicle's electrical system is straightforward. Its low amp draw of only 180mA ensures energy efficiency, prolonging your vehicle's battery lifespan.Installation: Install the Stainless Steel Spring Loaded Mud Flap Light Bars by securely mounting, wiring, testing, adjusting if necessary, and confirming functionality for enhanced safety and visibility.Package Contents: Each order includes a pair of Stainless Steel Spring Loaded Mud Flap Light Bars, complete with bolts for hassle-free installation. These light bars are the perfect combination for upgrading your truck, tailored to your vehicle fitment.Upgrade your vehicle with our Stainless Steel Light Bar and illuminate your journey with style and safety. Whether cruising down the highway or navigating through city streets, trust in our mudflap light bar to guide your way.


  • Size: 30"(L) x 6"(W) x 2-1/4"(D) Total Number of Lights: 6 (19 red LEDs each)
  • Bolt Spacing: 2-1/2" Light Size: 4" Light with Rubber Grommets
  • Color: Silver Material: 430 Stainless Steel Screws on the light bracket
  • Connector Type: Standard PL-3 Amp Draw: 180mA Light Voltage:12-24V
  • Pre-drilled holes Sold in a Pair of 2 Pcs Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.