Zoro Homepage

Stainless Steel T-Handle Tool Box Lock, 4PK

  • Mfr # TBSS-LATCH-KEYEDx4

  • Zoro # G816285025


product price: $79.29
/pk 4, $19.82/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBSS-LATCH-KEYEDx4
Zoro #
G816285025
UPC #
-
Country of Origin
China

Description

Pack Size: 4 PackStainless Steel T-Latch w/ 2 KeysSize: 4.75in Width x 4.875in Length x 2.64in DepthHeavy-Duty standard sized flush mount T-Handle Latch. Stainless Steel construction for durability and corrosion resistance.The lock comes with Blind-Studs and a gasket. Its intended to be flush-mounted on standard toolboxes. Includes 2 Keys.Sold in sets of 4 Keyed Alike T-LocksThis listing is for a set of 4 T-Locks that are all Keyed Alike. If you order multiple Sets they will not all be Keyed Alike. They will be shipped in sets of 4 Keyed Alike Latches.Does not come with Bolt or Nuts for Installation - Can be welded if you would like.In order to Purchase the Required Bolts and Nuts for Installation - You will need size 0.25in 1/4in.


  • 4 Pack - Stainless Steel T-Latch w/ 2-Keys
  • Size: 4.75" (Width) x 4.875" (Length) x 2.64" (Depth)
  • Heavy-Duty standard sized flush mount T-Handle Latch. Stainless Steel construction for durability and corrosion resistance.
  • The lock comes with Blind-Studs and a gasket. Its intended to be flush-mounted on standard toolboxes. Includes 2 Keys. Sold in sets of 4 Keyed Alike T-Locks
  • This listing is for a set of (4) T-Locks that are all Keyed Alike. If you order multiple Sets they will not all be Keyed Alike. They will be shipped in sets of (4) Keyed Alike Latches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.