Stake Pocket 2in Tow Dolly Lashing Winch Flatbed Utility, 4PK
- Mfr # SP-Winch02x4
- Zoro # G316285129
product price:Â
$
114.99
/pk of 4, $28.75/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP-Winch02x4
- Zoro #
- G316285129
- UPC #
- 840223624276
- Country of Origin
- China
Description
Pack Size: 4 PackWorking Load Limit: 3,333 LbsBreaking Strength: 10,000 LbsStake Pocket 2in Tow Dolly Lashing Winch right2in Heavy Duty Stake Pocket Lashing Winch.Can be used with 2in WebbingFits standard stake pockets 2in x 4inPlease verify measurements before purchase. Not UniversalFits Standard Stake Pockets that are 1-1/2inW x 3-1/2inL or 1-5/8inW x 3-1/2inL.Can be used on either side to wind up Universally Right and Left Hand sided. Bolt side and winch side both can be used as winding mechanisms.
- Pack Size: 4-Pack
- Stake Pocket 2" Tow Dolly Lashing Winch (right)
- 2" Heavy Duty Stake Pocket Lashing Winch.
- Can be used with 2" Webbing, Fits standard stake pockets (2" x 4")
- Working Load Limit: 3,333 Lbs, Breaking Strength: 10,000-Lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.