Shop MYTEE PRODUCTS
See all product information
Create Account
80 Pcs 4inx10in Orange Flatbed Corner Protector V Shaped with Carrying Case, 4PK
- Mfr # PCP10-20PACK-ORANGEx4
- Zoro # G825021201
product price:Â
$
202.99
/pk of 4, $50.75/ea
Free Shipping & Returns
Key Features
Material
High Density Polyethylene
Width
10 in
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCP10-20PACK-ORANGEx4
- Zoro #
- G825021201
- UPC #
- 840223614345
- Country of Origin
- Cambodia
- Material
- High Density Polyethylene
Dimensions
- Width
- 10 in
- Length
- 4 in
Description
Childproofs sharp corners. Designed to protect both straps and cargo from damage. Protects corners of cargo from damage during transport/storage. Portable: Easy to stack and store, so you can easily put them away when you're done. Ease of Use: Our orange corner protectors are visible against most types of cargo, making them easier to spot. Durable: These plastic corner protectors are made of high-density polyethylene and are extremely strong and resistant to cracking and UV damage. PROFESSIONAL PROTECTION: The thread-through design lets your ratchet strap tighten to its maximum capability. That means that even while the strap is being protected from the cargo's corner, it can still maintain the tension it needs to firmly secure the cargo with straps. AFFORDABLE: At Mytee Products, we cut out the middleman and pass on the savings to you. That's why we can give you the quality corner protectors you need for less than other companies. Just one more way that Mytee helps you haul safe, and earn more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.