Stake Pocket Spare Tire Carrier & Holder w/ D-Ring for Utility Trailer Mount, 2PK

  • Mfr # SP-TIREx2

  • Zoro # G616521552


product price:  $85.48
/pk 2, $42.74/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-TIREx2
Zoro #
G616521552
UPC #
840223689770
Country of Origin
India

Details

Material
Steel
Color
Black Powder Coated

Description

Pack Size: 2 Pack D-Ring Size: 1/2 in Working Load Limit of D-Ring: 3,888 lbs Breaking Strength of D-Ring: 11,664 lbs Stake Pocket Spare Tire Carrier Provides a Removable Spare Tire Mount Fits standard stake pockets. FOR YOUR REFERENCE IF PURCHASING YOUR OWN NUTS AND BOLTS: 4 Locking nuts needed Size: 1/2-20 Standard-13/16 in Hex 5/8 in Length 2 Locking Larger size Bolt Needed:. 582 in, 2 in Length 2 Locking Smaller Bolt Needed:. 668 in, 1-3/4 in Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.