Zoro Homepage

Stake Pocket Spare Tire Carrier

  • Mfr # SP-TIRE

  • Zoro # G316250219


product price: $52.95
/ea

Key Features

Color
Black Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-TIRE
Zoro #
G316250219
UPC #
-
Country of Origin
China

Details

Color
Black Powder Coated

Description

D-Ring Size: 1/2in Working Load Limit of D-Ring: 3,888 lbs Breaking Strength of D-Ring: 11,664 lbs Stake Pocket Spare Tire CarrierProvides a Removable Spare Tire Mount Fits standard stake pockets.FOR YOUR REFERENCE IF PURCHASING YOUR OWN NUTS AND BOLTS:4 Locking nuts needed Size: 1/2-20 Standard-13/16in Hex 5/8in Length2 Locking Larger size Bolt Needed: 0.582in, 2in Length2 Locking Smaller Bolt Needed: 0.668in , 1-3/4in Length
  • Wide Compatibility: This spare tire holder for utility trailers accommodates a range of wheel types, including 4, 5, 6 and 8 lug wheels with bolt patterns of 4", 4.25", 4.75", 5", 5.5", or 6.5"
  • Rust-Resistant Finish: With its black powder-coated finish, this spare tire mount for utility trailers not only looks sleek but also offers protection against rust and corrosion, ensuring long-lasting durability
  • Trailer Stake Pocket D-Ring: Secure cargo on a travel trailer with the heavy-duty D-ring, providing a reliable quick tie-down point. The stake pocket D-ring is affixed to the top of the spare tire holder on the trailer.
  • Convenient Installation: This spare pocket tire mount is designed to fit seamlessly into standard stake pockets, you won't need to make any vehicle modifications.
  • Comprehensive Hardware: The package includes all the hardware required for installation, including 4 locking nuts (1/2-20, 13/16" hex, 5/8" length), 2 locking bolts (0.582" diameter, 2" length), and 2 locking bolts (0.668" diameter, 1-3/4" length)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.