Zoro Homepage

Stake Pocket Winch with 4in Corner Protector w/Carrying Bag

  • Mfr # PCP20-SP-WINCH-KIT

  • Zoro # G716521551


product price: $177.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCP20-SP-WINCH-KIT
Zoro #
G716521551
UPC #
840223627376
Country of Origin
Cambodia

Description

Kit Includes: - 4 in Corner Protector 20 Pack w/ Carrying Bag-Yellow Dimensions: 4 in X 4 in X 6 in Plastic Corner Protectors for 4 in Webbing Corner Protectors are designed to protect both strap and cargo from damage caused by load. They are required by law whenever load conditions could cut or abrade the strap. Color: Yellow Includes Mesh carrying bag Stake Pocket Winch Gives you a Winch anywhere there is a Stake Pocket. Fits common flush and outside Stake Pockets Has 4 cotter pin holes for precise pin placement to ensure a perfect fit in your stake pocket. Black Powder Coated Working Load Limit: 5400 lbs Capacity: 16,200 lbs Please verify measurements before purchase. Not Universal. Fits Standard Stake Pockets that are 1-1/2 inW x 3-1/2 inL or 1-5/8 inW x 3-1/2 inL. Can store 7 feet of strap while in use. Will NOT HOLD 30ft of strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.