Zoro Homepage

Stake Pocket Winch With Kinedyne 4in x 30ft Winch Strap with Flat Hook

  • Mfr # SPWINCH-WS430K-KIT

  • Zoro # G316285051


product price: $216.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPWINCH-WS430K-KIT
Zoro #
G316285051
UPC #
840223627369
Country of Origin
United States

Description

Stake Pocket WinchGives you a Winch anywhere there is a Stake Pocket.Fits common flush and outside Stake Pockets Has 4 cotter pin holes for precise pin placement to ensure a perfect fit in your stake pocket.Black Powder Coated Working Load Limit: 5400 lbsCapacity: 16,200 lbsPlease verify measurements before purchase. Not Universal. Fits Standard Stake Pockets that are 1-1/2inW x 3-1/2inL or 1-5/8inW x 3-1/2inL.Can store 7 feet of strap while in use.Will NOT HOLD 30 ft of strap Kinedyne 4 in x 30 ft Winch Strap with Flat Hook - Gold All 4in Kinedyne straps with flat hook are tagged with their working load limit to meet the DOT regulations and WSTDA recommended standards.Straps are Co-Branded with Mytee and Kinedyne Logo.Working Load Limit: 5,400 lbs.Weight: 5 lbs.WINCH-COMPATIBLE: This Kinedyne strap is compatible with any stake-pocket winch that is designed to hold straps 4in wide or wider.STRONG: The Kinedyne winch strap has a Working Load Limit WLL of 5,400 lbs! Its strength comes from its high-quality quality polyester webbing fabrication and reinforced seams. The heavy-duty steel flat hook is equally strong.
  • Stake Pocket Winch
  • Fits common flush and outside Stake Pockets Working Load Limit: 5400-lbs
  • Kinedyne 4" x 30' Winch Strap with Flat Hook - Gold
  • Straps are Co-Branded with Mytee and Kinedyne Logo.
  • Working Load Limit: 5,400 lbs Weight: 5-lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.