Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Portable Solid Zinc Coated Flatbed Trailer Truck Winch, 4PK

  • Mfr # WinchB-Zx4

  • Zoro # G516521522


product price: $104.99
/pk 4, $26.25/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WinchB-Zx4
Zoro #
G516521522
UPC #
840223604568
Country of Origin
China

Description

Tightening winch straps to secure heavy loads onto a trailer or flatbeds is easy now with Mytee Products bolt-on trailer winch. This mechanical device is mounted directly onto the trailer frame using bolts, giving you a permanent or semi-permanent fixture. Its a feature-rich product with robust construction and coating. It will ensure long-lasting performance, protecting against changing weather conditions, corrosion, rust, and environmental elements. Explore more details below:- Quality Construction: This trailer winch is designed from steel metal to ensure strength and reliability despite continuous use. The silver winch is coated with dacromet a protective layer to safeguard it from corrosion, rust, changing weather conditions, and environmental elements, increasing winch life. It will efficiently handle tough road conditions, providing uninterrupted performance. Hassle-Free Installation: This winch for the trailer has a bolt-on mechanism, allowing permanent or semi-permanent fixtures. You must mount these anywhere onto your trailer side rails/frame drill necessary holes. Install it without much effort, using two bolts with screws. Dont overtighten it as subtle space is required while the tension is applied. Heavy-Duty Device: This flatbed trailer winch is a durable cargo tie-down system to secure and tighten winch straps over cargo. It allows quick tightening manually and release of straps with a winch bar, keeping it stable during transportation. Its a heavy-duty winch with a load capacity to handle up to 5,500 lbs and a breaking strength of 16,500 lbs. Simple and Safe Storage: Our portable bolt-on winch of 3-1/2 in length x 7-1/4 in width x 6-7/8 in height size is designed to hold up to 30 feet length of winch straps with a width of up to 4 inches. Its a simple storage solution that allows longer lengths of winch straps to tie down longer cargo items. Enhance the life of the winch strap with periodic cleaning/lubricating of the pawl pivot, ensuring free moving latch.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.