Zoro Homepage

Standard Winch Bar - Powder Coated Yellow, 2PK

  • Mfr # WBS-Paintedx2

  • Zoro # G416494063


product price: $66.43
/pk 2, $33.22/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBS-Paintedx2
Zoro #
G416494063
UPC #
840223627901
Country of Origin
China

Description

Pack Size: 2 Pack Color: Powder Coated Yellow Overall Length: 35 in Handle Length: 31 in Weight: 4. 75 lbs Powder Coated finish for protection against the elements. This combination winch bar features a knurled, non-slip handle and a tapered, carbon-steel, slip resistant tip for secure operation. Use caution to avoid injury. Not to be used as a cheater bar.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.