Standard Winch Bar - Powder Coated Yellow, knurlwd Handle for Non-Slip Grip

  • Mfr # WBS-Painted

  • Zoro # G816494151


product price:  $37.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WBS-Painted
Zoro #
G816494151
UPC #
840223617551
Country of Origin
United States

Description

Color: Powder Coated Yellow Overall Length: 35 in Handle Length: 31 in Weight: 4. 75 lbs Powder Coated finish for protection against the elements. This combination winch bar features a knurled, non-slip handle and a tapered, carbon-steel, slip resistant tip for secure operation. Use caution to avoid injury. Not to be used as a cheater bar.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.