Steel Black Fuel Tank Support Strap for IHC International DuraStar 2020897C1, 2PK

  • Mfr # FTS-2020897C1x2

  • Zoro # G522786526


product price:  $109.99
/pk 2, $55.00/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Carbon Structural Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FTS-2020897C1x2
Zoro #
G522786526
UPC #
840223631960
Country of Origin
India

Details

Color
Black
Material
Carbon Structural Steel

Description

Offers a highly durable and reliable ‘Heavy-Duty Fuel Tank Support Strap’. It supports and blocks the vehicle’s fuel tank from detaching or damage during transportation. The strap ensures safety and great compatibility with IHC International DuraStar. Explore below a more comprehensive overview of our product:- Strap Proportions: This black heavy-duty strap has a length and width of 59-3/10 in and 25-2/5 in, respectively whereas its thickness is 3.5 mm. The ends of the strap are tightly coiled up to ensure a secure and snug fit in the vehicle. Durable Material: We’ve designed this heavy-duty fuel tank support strap with a highly durable material dubbed ‘Carbon Structural Steel’ with a black painting coating. It makes it corrosion-resistant, UV-resistant, and absorbs heat (it doesn’t change shape with heat). It is highly reliable and has a long life, ensuring the stability and snug fit of the fuel tank. Optimized Design: Your fuel tank needs protection from various dynamic external forces, like vibrations, shocks, debris, impact, etc. Our fuel tank strap is designed to provide protection. Moreover, it is compatible with IHC International DuraStar. Easy-to-Fit: No need for a manual guide as this fuel tank strap is easy to install. It gives perfect installation ideas to technicians and vehicle owners, ensuring a secure fit. You can rely on our product and expect the best performance. Compatibility: Replaces International OEM IHC 2020897C1, IHC 2034771C1, IHC 2035032C1, IHC 2041184C1 Replaces International 4100-4400 DuraStar & 8100 Fits IHC International DuraStar Replaces Automann part number - M203447 Compatible For 60 Gallon Use Longer Fuel Tank Strap Make your purchase today and get a smooth travel tomorrow.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.