
Steel Corner Protector, 10PK
Mfr # SCPx10
Zoro # G016521541
product price: $55.61
/pk 10, $5.56/eaKey Features
Material
Steel
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCPx10
Zoro #
G016521541
UPC #
840223601734
Country of Origin
China
Details
Material
Steel
Color
Grey
Description
Pack Size: 10 Pack Steel Corner Protector - 12 Gauge Steel designed to protect both straps and cargo from damage caused by the load. They are required by law whenever load conditions could cut or abrade the strap. Steel protectors feature a corner recess to protect cargo edges. For 1 3/4 in - 2 in web, cable, and chain. Weight: 1. 2 lbs., 0. 5 kgs. per piece ***These products are exclusively manufactured by Mytee Products for our customers and are not to be confused with any other competing brand***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.