Shop MYTEE PRODUCTS
See all product information
Create Account
Steel Fuel Tank Support Strap for International IHC 471453C2 2in(W) 40 3/4in(L)
- Mfr # FTS-471453C2
- Zoro # G025022411
product price:Â
$
50.15
/ea
Key Features
Color
Black
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FTS-471453C2
- Zoro #
- G025022411
- UPC #
- 840223618091
- Country of Origin
- China
- Color
- Black
- Material
- Carbon Steel
Description
Heavy-Duty Fuel Tank Support Strap is highly durable and reliable. It's designed to support and prevent the vehicle's fuel tank from detaching or damage during transportation. The strap ensures safety and great compatibility with IHC 471453C2. Explore a more comprehensive overview of our product below:- Strap Proportions: This black heavy-duty strap has a length and width of 40 3/4in and 1 1/2in, respectively whereas its thickness is 3.2 mm. The ends of the strap are tightly coiled up to ensure a secure and snug fit in the vehicle. Durable Material: Our heavy-duty fuel tank support strap is engineered with a highly durable material such as Carbon Structural Steel with black painting, which makes it corrosion-resistant, UV-resistant, and absorbs heat. The robust material ensures the longevity and reliability of the straps in various ways. Optimized Design: It protects from various dynamic forces, including vibrations, shocks, and other external impacts. Thus, providing secure and stable mounting for the fuel tank. It can fit 50 and 60-gallon square fuel tanks on international trucks (1977-2011). User-friendly: It's an easy-to-install heavy-duty fuel tank strap, enabling technicians and vehicle owners to secure it efficiently. Thus, providing overall reliability and best performance. Compatibility: Replaces International OEM IHC 471453C2 (1977-2011) Replaces Automann part number - M203453 Compatible For 19in D-Shaped Fuel Tank Strap Make your purchase today and get a smooth travel tomorrow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.