Shop MYTEE PRODUCTS
See all product information
Create Account
Steel Hitch Pin with Box End 1/2in x 4 7/8in Usable Length, with Clip, 50PK
- Mfr # BoxPinx50
- Zoro # G425022134
product price:Â
$
81.99
/pk of 50, $1.64/ea
Key Features
Length
4-7/8 in
Material
High Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BoxPinx50
- Zoro #
- G425022134
- UPC #
- 840223632226
- Country of Origin
- China
- Material
- High Carbon Steel
Dimensions
- Length
- 4-7/8 in
Description
Pack Size: 50 Pack Steel Hitch Pin with Box End 1/2in x 4 7/8in Usable Length, with Clip Size: 1/2in Usable Length: 4 7/8in Material: High Carbon Steel Includes Clip Weight: 0.35 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.