Steel Ratcheting Cargo Load Bar Lock, 2ft x 4ft w/pads Van Pickup Truck 89in-105in

  • Mfr # DV-GST

  • Zoro # G116502389


product price:  $42.99
/ea

Key Features

Color
Black, Silver
Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DV-GST
Zoro #
G116502389
UPC #
840223621688
Country of Origin
India

Details

Color
Black, Silver
Material
Galvanized Steel

Description

Galvanized Steel Tube Load Bars with 2ft x 4ft Pads on either end to provide traction under pressure. Adjustable from 89-3/4 in to 104-1/2 in. The steel construction provides durability and strength. Linear Dimension: Extends beam from 89-3/4 in to 104-1/2 in Diameter: 1-1/2 in Compatible with Other Brand OEMs: Compatible With Ancra Heavy Duty: 4840710, 48407-10 Compatible With Kinedyne: 10085 Compatible With Automann: 573. HSCB2 Compatible With OE Aftermarket: CB301, EN801, PR801R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.