
Shop MYTEE PRODUCTS
Additional $275.00 delivery surcharge applies per item.
See details
See all product information
Steel Ratcheting Load Bar Lock, 2ft x4ft w/ Pads Van Pickup Truck 89in-105in, 40PK
Mfr # DV-GSTx40
Zoro # G216285076
product price:Â $1,202.99
/pk 40, $30.07/eaKey Features
Cargo Tie Down Material
Galvanized Steel
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DV-GSTx40
Zoro #
G216285076
UPC #
840223604001
Country of Origin
India
Details
Cargo Tie Down Material
Galvanized Steel
Color
Black
Description
Pack Size: 40 PackGalvanized Steel Tube Load Bars with 2ft x 4ft Pads on either end to provide traction under pressure. Adjustable from 89-3/4in to 104-1/2in. The steel construction provides durability and strength.Linear Dimension: Extends from 89.75in to 104.5inDiameter: 1.5inCompatible with Other Brand OEMs: Compatible With Ancra Heavy Duty: 4840710, 48407-10Compatible With Kinedyne: 10085Compatible With Automann: 573.HSCB2Compatible With OE Aftermarket: CB301, EN801, PR801R
- Pack Size: 40-Pack
- Galvanized Steel Tube Load Bars with 2' x 4' Pads on either end to provide traction under pressure. Adjustable from 89-3/4" to 104-1/2". The steel construction provides durability and strength.
- Linear Dimension: Extends from 89.75" to 104.5"
- Diameter: 1.5"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.