
Steel ratcheting load bar lock 2X4in w/pads Van Truck Trailer 89in-105in, 20PK
Mfr # DV-GSTx20
Zoro # G116277782
product price:Â $621.99
/pk 20, $31.10/eaKey Features
Length
18 in
Material
Galvanized Steel
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DV-GSTx20
Zoro #
G116277782
UPC #
840223632929
Country of Origin
India
Dimensions
Length
18 in
Details
Material
Galvanized Steel
Color
Black
Description
Pack Size: 20 Pack. Galvanized Steel Tube Load Bars with 2ft x 4ft Pads on either end to provide traction under pressure. Adjustable from 89-3/4 in to 104-1/2 in. The steel construction provides durability and strength.This is a bundle of 4 Load Locks Linear Dimension: Extends from 89.75 in to 104.5inDiameter: 1.5in. Compatible with Other Brand OEMs: Compatible With Ancra Heavy Duty: 4840710, 48407-10. Compatible With Kinedyne: 10085 Compatible With Automann: 573.HSCB2. Compatible With OE Aftermarket: CB301, EN801, PR801R
- Pack Size: 20-Pack
- Extends from 89.75" to 104.5"
- 2" - 4" Pads on Either End
- Galvanized Steel Tube Construction
- Diameter of 1.5"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.