Steel Side-Rail Ladder Rack for Truck 250 lbs Capacity - Set of 4, 2PK
- Mfr # LRK-S1001x2
- Zoro # G622786303
product price:Â
$
248.99
/pk of 2, $124.50/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LRK-S1001x2
- Zoro #
- G622786303
- UPC #
- 840223648753
- Country of Origin
- India
Description
Do you want to safely carry work necessities and adventurous gear, like a ladder, lumber, pipes, surfboard, and other similar materials during transportation? Then, install Mytee Products ft steel ladder rack, which fits most truck beds. This cost-effective double-rack organization system is perfect for contractors, tradespeople, and outdoor enthusiasts. Learn more about this product below:- Measurements: These side-rail ladder racks for trucks are designed to fit most truck beds-universal compatibility. You can keep ladders, pipes, lumber, and other materials for transportation. It includes a removable crossbar that adjusts from 20 in to 28 in wide and can be placed at any interval on the truck. It can hold up to 3 ladders. Uncompromising & Steady Built: We crafted this steel ladder rack to ensure robust structure and sturdiness. It can withstand a substantial load of up to 250 lbs per bracket. These racks will have significant exposure to outdoor settings, so we have coated them with black powder. It will protect it from UV, changing weather, and more. Simple Design: The structural design of ladder carriers is specifically for pickup trucks. The front and rear mount feet have elongated bottoms with pre-drilled holes that are seamlessly integrated into the uneven/even floor of the truck. There are also 6 tie-down loop points to attach straps and 12 rope eyelet points to tightly uphold the gears and ladders. Parts Included: You will find all the necessary hardware with our ladder racks for installation. Additionally, the essential parts included in this part are two upright support arms, two crossbar housings, two crossbar inserts, one F-150 adaptor, four buckle tie downs, one front and rear mount feet (each), one mounting bracket, and one rear mounting bracket. Assembly Required: All the parts will come in a box, and you must install them. You can either do it yourself or hire a professional for the same. Required Tools for Installation (Not Included) Power Drill with a 1/8 in pilot drill and a 15/32 drill bit for rivet nut installation. 17mm wrench 17mm socket, 14mm socket, & 11 mm socket with ratchet (or socket wrench) Anti-seize or WD-40 lubricant Magic Marker
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.