Adjustable Cargo bar w/ Truck Bed Divider Bar - Black
- Mfr # CargoBar-TD-KIT
- Zoro # G525022829
product price:Â
$
66.99
/ea
Key Features
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CargoBar-TD-KIT
- Zoro #
- G525022829
- UPC #
- 840223683723
- Country of Origin
- China
- Color
- Black
Description
Kit Includes: (1) 40in - 70in Telescoping & Adjustable Cargo bar w/ Protective Non-Slip Rubber Pads (1) 16in Cargo Bar Truck Bed Divider Bar - Black 40in - 70in Telescoping & Adjustable Cargo bar w/ Protective Non-Slip Rubber Pads Size: 40in Expands: 40in - 70in Bar Material: Steel Q235 Bar-end Material: Steel Q235+TPE Color: Black & Silver Coating: Silver Vein 'Baked' Paint Feet Material: Rubber Pads Telescopic Not Ratchet Mounting Type: Truck Bed Mount Impact Resistant 16in Cargo Bar Truck Bed Divider Bar - Black Length: 16in Width: 1 9/16in Thickness: 5mm Material: Carbon Steel Coating: Black Powder Coating Color: Black Install in Seconds Hardware Included Fits 40in - 70in Cargo Bar Adjustable Prevents Load From Shifting Side to Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.