Steel Strapping Dispenser Cart Kit Polypropylene Coils 2400 ft x 3/4 in x 0.050 in
- Mfr # SCD-POLYS50-KIT
- Zoro # G822786387
product price:Â
$
441.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCD-POLYS50-KIT
- Zoro #
- G822786387
- UPC #
- 840223681903
- Country of Origin
- China
Description
Kit Includes:- (1 Pcs) Portable Strapping Cart Dispenser W/ Storage Tray - 16 inx6 in & 16 inx3 in Core Weight: 69 lbs Wheel Size: 10 Inches Material: Heavy-Duty Steel Maximum Core Size: 16 in x 6 in and 16 in x 3 in Front wingnut for easy coil loading Heavy tube metal frame Lightweight plastic disk C-Shaped handle Spacious Storage Tray (1 Pcs) Green 2400 ft x 3/4 in x 0.050 in Polyester (PET) Strapping Roll for Packaging - 2,500 lbs Break Strength Length: 2400 ft Width: 3/4 in Thickness: 0.050 in Core Size: 16 in x 6 in Material: Polyester (PET) Color: Green Working Load Limit: 2,080 lbs Breaking Strength: 2,500 lbs Style: Hand-Grade Strapping AAR (American Association of Railroads) Approved UV, Water, & Rust Resistance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.