Steel Strapping Dispenser Cart Kit Polypropylene Coils 5800'x1/2inx 0.025in
- Mfr # SCD-POLYS25-KIT
- Zoro # G925022825
product price:Â
$
519.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCD-POLYS25-KIT
- Zoro #
- G925022825
- UPC #
- 840223681965
- Country of Origin
- China
Description
Kit Includes:- (1 Pcs) Portable Strapping Cart Dispenser W/ Storage Tray - 16inx6in & 16inx3in Core Weight: 69 lbs Wheel Size: 10 Inches Material: Heavy-Duty Steel Maximum Core Size: 16in x 6in and 16in x 3in Front wingnut for easy coil loading Heavy tube metal frame Lightweight plastic disk C-Shaped handle Spacious Storage Tray (1 Pcs) Green 5800ft x 1/2in x 0.025in Polyester (PET) Strapping Roll for Packaging - 780 lbs Break Strength Length: 5800ft Width: 1/2in Thickness: 0.025in Core Size: 16in x 6in Material: Polyester (PET) Finish: Textured Color: Green Working Load Limit: 650 lbs Breaking Strength: 780 lbs Style: Hand-Grade Strapping UV, Water, & Rust Resistance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.