Steel Tarp 18 Oz 16ft x 20ft with Flap 2 Rows of D-rings

  • Mfr # ST16-20F

  • Zoro # G316250479


product price:  $270.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Tarp Material
Heavy-Duty 18 Oz
Tarp Finished Length
16 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST16-20F
Zoro #
G316250479
UPC #
840223610941
Country of Origin
China

Dimensions

Tarp Finished Length
16 ft

Details

Color
Black
Tarp Material
Heavy-Duty 18 Oz

Description

Dimensions: 16ft x 20ft with 4ft x 8ft flapHems: All hems re-enforced with 2in webbing and double stitched for extra strengthGrommets: Tough solid toothed brass grommets clinched every 2 FTinDin Rings: Two rows of inDin Rings box stitched with protection flapsAll D-Rings are galvanized with zinc plating.Fabric: Made with Heavy Duty 18 Oz. vinylBase Cloth: 1000 x 1000 Denier / 18ft x 18ftCold Crack: -40 Degrees CWeight: 58 lbsColor: BlackThickness: 21 milAll tarps are marked with manufacturer information for traceability and identification.


  • 16' x 20' with single 4' x 8' flap
  • Made with Heavy Duty 18 Oz Vinyl
  • 2 Rows of "D" Rings on all 4-sides
  • Weighs 55-lbs
  • All D-Rings are galvanized with zinc plating.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.