Steel Tarp 18 Oz 20ft x 30ft 3 Rows of D-rings

  • Mfr # ST20-30

  • Zoro # G216266914


product price:  $446.19
/ea
Free Shipping & Returns

Key Features

Tarp Finished Length
20 ft
Tarp Material
Heavy-Duty 18 Oz
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST20-30
Zoro #
G216266914
UPC #
-
Country of Origin
China

Dimensions

Tarp Finished Length
20 ft

Details

Tarp Material
Heavy-Duty 18 Oz
Color
Black

Description

Dimensions: 20ft x 30ftHems: All hems re-enforced with 2in webbing and double stitched for extra strengthGrommets: Tough solid toothed brass grommets clinched every 2 FTinDin Rings: Three rows of inDin Rings box stitched with protection flaps along the length and Three Rows on WidthAll D-Rings are galvanized with zinc plating.Fabric: Made with Heavy Duty 18 Oz. vinylBase Cloth: 1000 x 1000 Denier / 18ft x 18ftCold Crack: -40 Degrees CWeight: 97 lbsColor: Black is our stock color.Thickness: 21 milAll tarps are marked with manufacturer information for traceability and identification.


  • 20' x 30'
  • Made with Heavy Duty 18 Oz Vinyl
  • 3 Rows of "D" Rings
  • Weighs 88-lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.